Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.14153
Zoro # G011471711
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Pad Height 13.4 mm
- Port Size M5
- Durometer 55 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14153
- Zoro # G011471711
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 13.4 mm |
Port Size | M5 |
Outside Diameter | 10 mm |
Pad Diameter | 11.2 mm |
Overall Height | 18.1 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Durometer | 55 A |
Item | Flat Suction Cup |
Number of Folds | 0 |
Stroke | 1 mm |
Weight | 1.6 g |
Series | SUF |
Hardness | 55 Shore A |
Port Type | Metric |
Maximum Vacuum Pressure | -0.6 bar |
Pad Color | Gray |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 10 mm, Overall Height 18.1 mm, Pad Color Gray, Pad Diameter 11.2 mm, Hardness 55 Shore A, Pad Height 13.4 mm, Pad Material NBR, Pad Type Flat, Port Size M5, Port Type Metric, Series SUF, Stroke 1 mm, Weight 1.6 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Simplex Bolt (6067029)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, 303 SS (SP-24-SS)
- DAKE ROLL BEARING ASSEMBLY (80586)
- CONTINENTAL CONTITECH 2/3VX475 Banded Cogged V-Belt, 47-1/2" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX475)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Basic Ejector (10.02.01.00601)
- FESTO Suction Cup VAS-10-M5-NBR (VAS-10-M5-NBR)
- Schmalz Vacuum Pads