Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.14126
Zoro # G711471646
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Port Size 1/8 in
- Pad Height 23.3 mm
- Number of Folds 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14126
- Zoro # G711471646
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 23.3 mm |
Outside Diameter | 18 mm |
Pad Diameter | 2.6 mm |
Overall Height | 31.3 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Number of Folds | 0 |
Stroke | 1.8 mm |
Maximum Vacuum Pressure | -0.6 bar |
Durometer | 55 A |
Item | Flat Suction Cup |
Series | SUF |
Hardness | 55 Shore A |
Port Type | G |
Weight | 6.1 g |
Pad Color | Yellow |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 18 mm, Overall Height 31.3 mm, Pad Color Yellow, Pad Diameter 2.6 mm, Hardness 55 Shore A, Pad Height 23.3 mm, Pad Material NBR-ESD, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Stroke 1.8 mm, Weight 6.1 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 295-5M-15, Timing Belt, Neoprene, Fiberglass (295-5M-15)
- D&D 214 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB210)
- PARKER Hydraulic Hose, 3/8" ID, 50 ft. L (387TC-6-BX)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCP-1M)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- PIAB Vacuum Cup, PUR, Yellow, 0.65" dia., PK10 (BX10P.4K)
- Schmalz Pneumatic System Components