Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.14123
Zoro # G211471696
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Port Size 1/8 in
- Pad Height 15.5 mm
- Port Type G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14123
- Zoro # G211471696
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 15.5 mm |
Outside Diameter | 20 mm |
Overall Height | 23 mm |
Pad Diameter | 22.8 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Port Type | G |
Item | Flat Suction Cup |
Weight | 5.5 g |
Durometer | 55 A |
Stroke | 2 mm |
Number of Folds | 0 |
Hardness | 55 Shore A |
Maximum Vacuum Pressure | -0.6 bar |
Series | SUF |
Pad Color | Yellow |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 20 mm, Overall Height 23 mm, Pad Color Yellow, Pad Diameter 22.8 mm, Hardness 55 Shore A, Pad Height 15.5 mm, Pad Material NBR-ESD, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Stroke 2 mm, Weight 5.5 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2650mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2650)
- GATES 813 mm Outside Length, 13 mm Top Width, 1 Ribs (4L318)
- NEXEN Flange Mount Tooth 120Psi 1-1/4In Pneumatic Clutch (906900)
- BESSEY Bearing Heater Cross Bar, 9-1/4In (SC 1-1/4)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- FESTO Suction Cup VAS-2-M3-NBR (VAS-2-M3-NBR)
- SMC Vacuum Pad, Bellows, 16mm (ZP16BU)
- Schmalz Pneumatic System Components