Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.14122
Zoro # G811471638
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Port Size 1/8 in
- Pad Height 15.3 mm
- Overall Height 22.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14122
- Zoro # G811471638
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 15.3 mm |
Overall Height | 22.8 mm |
Pad Diameter | 2.6 mm |
Outside Diameter | 18 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Item | Flat Suction Cup |
Number of Folds | 0 |
Port Type | G |
Maximum Vacuum Pressure | -0.6 bar |
Stroke | 1.8 mm |
Series | SUF |
Durometer | 55 A |
Hardness | 55 Shore A |
Weight | 5.1 g |
Pad Color | Yellow |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 18 mm, Overall Height 22.8 mm, Pad Color Yellow, Pad Diameter 2.6 mm, Hardness 55 Shore A, Pad Height 15.3 mm, Pad Material NBR-ESD, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Stroke 1.8 mm, Weight 5.1 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 12mm, ID 8mm, 100m/Roll, Slvr (TU1208S1-100)
- DYNABRADE Housing for Model 52412 (01897)
- BAND-IT Band Clamp, SS, Min.Dia. 1-1/4 In., PK24 (GRS206)
- NTN NTN 6206 ZZ, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Double Shielded (6206 ZZ)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SMC Vacuum Pad, Flat, 8mm (ZP08UN)
- SMC Vacuum Pad, Bellows, 32mm (ZP32BS)
- Schmalz Pneumatic System Components