Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.14121
Zoro # G311471671
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Port Size 1/8 in
- Pad Height 15 mm
- Pad Diameter 16.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14121
- Zoro # G311471671
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 15 mm |
Pad Diameter | 16.8 mm |
Overall Height | 22.5 mm |
Outside Diameter | 15 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Hardness | 55 Shore A |
Port Type | G |
Stroke | 1.5 mm |
Durometer | 55 A |
Number of Folds | 0 |
Series | SUF |
Item | Flat Suction Cup |
Weight | 4.7 g |
Maximum Vacuum Pressure | -0.6 bar |
Pad Color | Yellow |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 15 mm, Overall Height 22.5 mm, Pad Color Yellow, Pad Diameter 16.8 mm, Hardness 55 Shore A, Pad Height 15 mm, Pad Material NBR-ESD, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Stroke 1.5 mm, Weight 4.7 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 70X90X10-RLS35-S (70X90X10-RLS35-S)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, NFPA Double Acting (5VKY8)
- BESTORQ Aftermarket replacement for 48760 Scag SSZ48 (Pump Drive) belt, A59K (A59K)
- DYNABRADE Safety Lever Assembly (51949)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SMC Vacuum Pad, Flat With Ribs, 32mm (ZP32CS)
- Schmalz Vacuum Pads