Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.14116
Zoro # G111471499
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Pad Height 17.2 mm
- Port Size 1/8 in
- Overall Height 24.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14116
- Zoro # G111471499
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 17.2 mm |
Port Size | 1/8 in |
Overall Height | 24.7 mm |
Outside Diameter | 25 mm |
Pad Diameter | 28.2 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Durometer | 55 A |
Number of Folds | 0 |
Port Type | G |
Item | Flat Suction Cup |
Series | SUF |
Stroke | 2.5 mm |
Weight | 9.7 g |
Maximum Vacuum Pressure | -0.6 bar |
Hardness | 55 Shore A |
Pad Color | Gray |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 25 mm, Overall Height 24.7 mm, Pad Color Gray, Pad Diameter 28.2 mm, Hardness 55 Shore A, Pad Height 17.2 mm, Pad Material NBR, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Stroke 2.5 mm, Weight 9.7 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male Pipe (1501-08-08-FG)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 3/8", NK (L05038NK)
- THOMSON Ball Bushing, Bore Dia 0.500 In (OPN81420)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (209-C)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SMC Vacuum Pad, Bellows, 16mm (ZP16BS)
- Schmalz Vacuum Pads