Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.14115
Zoro # G411471663
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Port Size 1/8 in
- Pad Height 15.5 mm
- Hardness 55 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14115
- Zoro # G411471663
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 15.5 mm |
Pad Diameter | 22.8 mm |
Overall Height | 23 mm |
Outside Diameter | 20 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Hardness | 55 Shore A |
Series | SUF |
Maximum Vacuum Pressure | -0.6 bar |
Stroke | 2 mm |
Durometer | 55 A |
Weight | 5.5 g |
Number of Folds | 0 |
Item | Flat Suction Cup |
Port Type | G |
Pad Color | Gray |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 20 mm, Overall Height 23 mm, Pad Color Gray, Pad Diameter 22.8 mm, Hardness 55 Shore A, Pad Height 15.5 mm, Pad Material NBR, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Stroke 2 mm, Weight 5.5 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-12A)
- NATIONAL Small Bore Metric Seals, 35X72X10-RLS35-S (35X72X10-RLS35-S)
- FLEXZILLA Pro Heavy Duty Safety Coupler, 1/2" FNPT (A55818FZ)
- BAILEY HYDRAULICS Round Keyed Shafting 1" Od, 6 Ft Long, 136713 (136713)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- Schmalz Pneumatic System Components