Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.14114
Zoro # G211471672
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Port Size 1/8 in
- Pad Height 15.3 mm
- Overall Height 22.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14114
- Zoro # G211471672
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 15.3 mm |
Overall Height | 22.8 mm |
Outside Diameter | 18 mm |
Pad Diameter | 2.6 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Number of Folds | 0 |
Maximum Vacuum Pressure | -0.6 bar |
Stroke | 1.8 mm |
Weight | 5.1 g |
Hardness | 55 Shore A |
Durometer | 55 A |
Series | SUF |
Item | Flat Suction Cup |
Port Type | G |
Pad Color | Gray |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 18 mm, Overall Height 22.8 mm, Pad Color Gray, Pad Diameter 2.6 mm, Hardness 55 Shore A, Pad Height 15.3 mm, Pad Material NBR, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Stroke 1.8 mm, Weight 5.1 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 67 (3VX670)
- KROIL Lubricant, Drip Can, 8 oz. (MC081C)
- BRENNAN INDUSTRIES 02MP-04FP Straight Expander, 3PK (5405-02-04)
- DYNABRADE Gear Set, 1.176, 1 Ratio, 1.3Hp (25230)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SMC Vacuum Pad, Flat, 4mm (ZP04UGN)
- Schmalz Vacuum Pads