Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.14100
Zoro # G511471556
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Silicone
- Pad Height 24.2 mm
- Port Size 1/8 in
- Durometer 55 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14100
- Zoro # G511471556
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 24.2 mm |
Port Size | 1/8 in |
Pad Diameter | 54.3 mm |
Overall Height | 31.7 mm |
Outside Diameter | 50 mm |
Details
Pad Type | Flat |
Pad Material | Silicone |
Durometer | 55 A |
Maximum Vacuum Pressure | -0.6 bar |
Number of Folds | 0 |
Standards | FDA Approved |
Weight | 23.1 g |
Series | SUF |
Item | Flat Suction Cup |
Hardness | 55 Shore A |
Port Type | G |
Stroke | 5 mm |
Pad Color | Clear |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 50 mm, Overall Height 31.7 mm, Pad Color Clear, Pad Diameter 54.3 mm, Hardness 55 Shore A, Pad Height 24.2 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Standards FDA Approved, Stroke 5 mm, Weight 23.1 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56 Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EM3558)
- WESTAR Engine Mount - Front, EM-2249 (EM-2249)
- GATES PowerGrip Timing Pulleys, TL18H100 (TL18H100)
- FESTO Standards-Based Cylinder DSNU-16-50-PPS-A (DSNU-16-50-PPS-A)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SMC Vacuum Pad, Bellows, 16mm (ZP16BU)
- Schmalz Vacuum Pads