Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.14099
Zoro # G811471591
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Silicone
- Pad Height 23.2 mm
- Port Size 1/8 in
- Overall Height 30.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14099
- Zoro # G811471591
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 23.2 mm |
Port Size | 1/8 in |
Overall Height | 30.7 mm |
Outside Diameter | 40 mm |
Pad Diameter | 44 mm |
Details
Pad Type | Flat |
Pad Material | Silicone |
Number of Folds | 0 |
Standards | FDA Approved |
Durometer | 55 A |
Weight | 17.1 g |
Series | SUF |
Hardness | 55 Shore A |
Maximum Vacuum Pressure | -0.6 bar |
Stroke | 4 mm |
Port Type | G |
Item | Flat Suction Cup |
Pad Color | Clear |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 40 mm, Overall Height 30.7 mm, Pad Color Clear, Pad Diameter 44 mm, Hardness 55 Shore A, Pad Height 23.2 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Standards FDA Approved, Stroke 4 mm, Weight 17.1 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 0.75 x 60in PL, T160 (600L075)
- REELCRAFT Reel, Hose (EA32118 M12D)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3/4 in. Drive Universal Joint (49-66-6730)
- FASCO Fasco C-Frame Motor, 1/50 HP, 3000 RPM, 120V, OAO (K112)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BF)
- PIAB Suction Cup, Purple, 52.5mm H, PK5 (VL60BX)
- Schmalz Vacuum Pads