Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.14098
Zoro # G411471557
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Silicone
- Pad Height 22.1 mm
- Port Size 1/8 in
- Durometer 55 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14098
- Zoro # G411471557
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 22.1 mm |
Port Size | 1/8 in |
Outside Diameter | 35 mm |
Pad Diameter | 39.2 mm |
Overall Height | 29.6 mm |
Details
Pad Type | Flat |
Pad Material | Silicone |
Durometer | 55 A |
Hardness | 55 Shore A |
Series | SUF |
Port Type | G |
Weight | 14.1 g |
Maximum Vacuum Pressure | -0.6 bar |
Item | Flat Suction Cup |
Stroke | 3.5 mm |
Number of Folds | 0 |
Standards | FDA Approved |
Pad Color | Clear |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 35 mm, Overall Height 29.6 mm, Pad Color Clear, Pad Diameter 39.2 mm, Hardness 55 Shore A, Pad Height 22.1 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Standards FDA Approved, Stroke 3.5 mm, Weight 14.1 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Retractable Air Hose Reel, 3/8" x 50 ft., 50 ft. Length, 300 psi (L8305FZ)
- ENERPAC THQ702T, 6.5 ft., Twin Torque Wrench Hose, 10,000 psi (THQ702T)
- THOMSON Shaft, 440C SS, 0.750 In D, 18 In (QS 3/4 L SS X 18)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SMC Vacuum Pad, Flat With Ribs, 13mm (ZP13CS)
- Schmalz Vacuum Pads