Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.14091
Zoro # G311471527
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Port Size 1/8 in
- Pad Height 24.2 mm
- Weight 23.1 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14091
- Zoro # G311471527
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 24.2 mm |
Pad Diameter | 54.3 mm |
Overall Height | 31.7 mm |
Outside Diameter | 50 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Weight | 23.1 g |
Maximum Vacuum Pressure | -0.6 bar |
Stroke | 5 mm |
Number of Folds | 0 |
Item | Flat Suction Cup |
Series | SUF |
Hardness | 55 Shore A |
Port Type | G |
Durometer | 55 A |
Pad Color | Gray |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 50 mm, Overall Height 31.7 mm, Pad Color Gray, Pad Diameter 54.3 mm, Hardness 55 Shore A, Pad Height 24.2 mm, Pad Material NBR, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Stroke 5 mm, Weight 23.1 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Compressor Pump, 10 hp, 15 hp, 2 Stage, 4 qt Oil Capacity, 4 Cylinder (RV2-15A-P04)
- NTN Tapered Roller Bearing Cone, HH221449 (HH221449)
- BRENNAN INDUSTRIES 12FJ-10MJ Straight Reducer (1Pc/Rigid), 2PK (2406-12-10)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 56C, EFF 72.4 (30PT39)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- TOLSEN Dent Puller One Suction Cup Dent Puller, Plastic Body (62661)
- Schmalz Vacuum Pads