Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.14090
Zoro # G011471551
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Port Size 1/8 in
- Pad Height 23.2 mm
- Number of Folds 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14090
- Zoro # G011471551
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 23.2 mm |
Pad Diameter | 44 mm |
Overall Height | 30.7 mm |
Outside Diameter | 40 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Number of Folds | 0 |
Durometer | 55 A |
Port Type | G |
Maximum Vacuum Pressure | -0.6 bar |
Series | SUF |
Hardness | 55 Shore A |
Weight | 17.1 g |
Stroke | 4 mm |
Item | Flat Suction Cup |
Pad Color | Gray |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 40 mm, Overall Height 30.7 mm, Pad Color Gray, Pad Diameter 44 mm, Hardness 55 Shore A, Pad Height 23.2 mm, Pad Material NBR, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Stroke 4 mm, Weight 17.1 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA TECHNOLOGIES AIGNEP Flow Control, , Screw Adj., 10MM Tube X 3/8" Swift-Fit, Composite Body (55901-10-3/8)
- LEGACY Flexzilla 3/8"x25 ft Air Hose, 1/4" Mnpt (LEGHFZ3825YW2)
- MILTON Automatic Internal Filter Float Drain (1168)
- LINKBELT 1 1/4 Flange Ball Bearing (FX3U2E20N)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BN)
- Schmalz Pneumatic System Components