Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.14070
Zoro # G211471573
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Silicone
- Pad Height 23.2 mm
- Port Size 1/4 in
- Pad Diameter 98.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14070
- Zoro # G211471573
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 23.2 mm |
Port Size | 1/4 in |
Pad Diameter | 98.1 mm |
Outside Diameter | 90 mm |
Overall Height | 33.2 mm |
Details
Pad Type | Flat |
Pad Material | Silicone |
Port Type | G |
Stroke | 7 mm |
Series | SUF |
Item | Flat Suction Cup |
Hardness | 55 Shore A |
Weight | 98.1 g |
Maximum Vacuum Pressure | -0.6 bar |
Standards | FDA Approved |
Number of Folds | 0 |
Durometer | 55 A |
Pad Color | Clear |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 90 mm, Overall Height 33.2 mm, Pad Color Clear, Pad Diameter 98.1 mm, Hardness 55 Shore A, Pad Height 23.2 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/4 in, Port Type G, Series SUF, Standards FDA Approved, Stroke 7 mm, Weight 98.1 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Sanding Head (54028)
- WILKERSON Lubricator Bowl, For Wilkerson Miniature (LRP-96-736)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", SS, OD 1 3/4" (SPC-16-14-SS)
- DIXON K-Series Fem NPT, 3/4", Coupler, 1/2", ST (4KF6)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SMC Vacuum Pad, Bellows, 6mm (ZP06BGS)
- Schmalz Pneumatic System Components