Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.14069
Zoro # G811471553
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Silicone
- Port Size 1/4 in
- Pad Height 23 mm
- Number of Folds 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14069
- Zoro # G811471553
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/4 in |
Pad Height | 23 mm |
Overall Height | 33 mm |
Outside Diameter | 80 mm |
Pad Diameter | 87.1 mm |
Details
Pad Type | Flat |
Pad Material | Silicone |
Number of Folds | 0 |
Durometer | 55 A |
Standards | FDA Approved |
Maximum Vacuum Pressure | -0.6 bar |
Port Type | G |
Series | SUF |
Hardness | 55 Shore A |
Weight | 71.1 g |
Stroke | 6.5 mm |
Item | Flat Suction Cup |
Pad Color | Clear |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 80 mm, Overall Height 33 mm, Pad Color Clear, Pad Diameter 87.1 mm, Hardness 55 Shore A, Pad Height 23 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/4 in, Port Type G, Series SUF, Standards FDA Approved, Stroke 6.5 mm, Weight 71.1 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 15mm, SS6002 2RS (SS6002 2RS FM222)
- TRITAN Thrust Washer, dia. 3.250in, 0.13in. Thick (TRD5266)
- PARKER Hydraulic Valve, Relief, 100-3045psi (R4V065B310A1)
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX560)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- FESTO Suction Cup VASB-40-1/4-PUR-B (VASB-40-1/4-PUR-B)
- FESTO Suction Cup VASB-55-1/4-NBR (VASB-55-1/4-NBR)
- Schmalz Vacuum Pads