Shop All Vacuum Pads
Schmalz
Flat Suction Cup
Mfr # 10.01.01.14057
Zoro # G211471566
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Port Size 1/4 in
- Pad Height 22 mm
- Pad Diameter 66.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.14057
- Zoro # G211471566
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/4 in |
Pad Height | 22 mm |
Pad Diameter | 66.4 mm |
Overall Height | 32 mm |
Outside Diameter | 60 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Maximum Vacuum Pressure | -0.6 bar |
Item | Flat Suction Cup |
Durometer | 55 A |
Port Type | G |
Hardness | 55 Shore A |
Series | SUF |
Number of Folds | 0 |
Weight | 38.6 g |
Stroke | 5.5 mm |
Pad Color | Gray |
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 60 mm, Overall Height 32 mm, Pad Color Gray, Pad Diameter 66.4 mm, Hardness 55 Shore A, Pad Height 22 mm, Pad Material NBR, Pad Type Flat, Port Size 1/4 in, Port Type G, Series SUF, Stroke 5.5 mm, Weight 38.6 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-75-11)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Purple (100507)
- NORGREN EXCELON 1/4IN 250PSI NPT PNEUMATIC FILTER-REGULATOR (B72G-2AS-980)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB25)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- FESTO Suction Cup ESS-6-SS (ESS-6-SS)
- Schmalz Vacuum Pads