Shop All Vacuum Pads
Schmalz
Flat Packaging Suction Cup
Mfr # 10.01.01.13246
Zoro # G311938495
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Elastodur ED
- Port Size 1/4 in
- Pad Height 22.2 mm
- Pad Diameter 43.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.13246
- Zoro # G311938495
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/4 in |
Pad Height | 22.2 mm |
Pad Diameter | 43.7 mm |
Outside Diameter | 40 mm |
Overall Height | 32.2 mm |
Details
Pad Type | Flat |
Pad Material | Elastodur ED |
For Use With | Packaging Industry |
Number of Folds | 0 |
Standards | DIN ISO 3302-1 M3 |
Durometer | 65 A |
Hardness | 65 Shore A |
Port Type | G |
Pad Color | Green |
Maximum Vacuum Pressure | -0.6 bar |
Series | SPF |
Weight | 18.8 g |
Stroke | 2.5 mm |
Item | Vacuum Pad Assembly |
Description
Item Vacuum Pad Assembly, Durometer 65 A, For Use With Packaging Industry, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 40 mm, Overall Height 32.2 mm, Pad Color Green, Pad Diameter 43.7 mm, Hardness 65 Shore A, Pad Height 22.2 mm, Pad Material Elastodur ED, Pad Type Flat, Port Size 1/4 in, Port Type G, Series SPF, Standards DIN ISO 3302-1 M3, Stroke 2.5 mm, Weight 18.8 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES V-Style 1/4" MNPT Steel Plug (760-1)
- LEESON DC Permanent Magnet Motor, 10.0A, 1 HP (108022.00)
- LOC-LINE Round Nozzle, 1/4In, PK50 (49424)
- TRITAN Roller Chain, Single Strand, Offset Link (80-1R OSL)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- CRAWFORD Medium Plastic Suction Cup 1 3/4 in. L (SCM3BOWL)
- FESTO Suction Cup ESS-20-SS (ESS-20-SS)
- Schmalz Pneumatic System Components