Shop All Vacuum Pads
Schmalz
Flat Packaging Suction Cup
Mfr # 10.01.01.13244
Zoro # G111471710
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Elastodur ED
- Port Size 1/8 in
- Pad Height 18 mm
- Weight 7.5 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.13244
- Zoro # G111471710
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 18 mm |
Overall Height | 25.5 mm |
Outside Diameter | 30 mm |
Pad Diameter | 33.6 mm |
Details
Pad Type | Flat |
Pad Material | Elastodur ED |
Weight | 7.5 g |
Port Type | G |
Maximum Vacuum Pressure | -0.6 bar |
For Use With | Packaging Industry |
Item | Flat Packaging Suction Cup |
Stroke | 2.5 mm |
Number of Folds | 0 |
Series | SPF |
Standards | DIN ISO 3302-1 M3 |
Hardness | 65 Shore A |
Durometer | 65 A |
Pad Color | Green |
Description
Item Vacuum Pad Assembly, Durometer 65 A, For Use With Packaging Industry, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 30 mm, Overall Height 25.5 mm, Pad Color Green, Pad Diameter 33.6 mm, Hardness 65 Shore A, Pad Height 18 mm, Pad Material Elastodur ED, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SPF, Standards DIN ISO 3302-1 M3, Stroke 2.5 mm, Weight 7.5 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Banded VBelt, 3/B105,108in (816XX7)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56C, 3526M, Tefc, F3, CEUHM3554 (CEUHM3554)
- NTN Tapered Roller Bearing Cone, 15123 (15123)
- COXREELS Electric 115V Ac Explosion Proof Motor (1185-3324-EA)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SMC Vacuum Pad, Bellows, 32mm (ZP32BS)
- Schmalz Vacuum Pads