Shop All Vacuum Pads
Schmalz
Flat Packaging Suction Cup
Mfr # 10.01.01.13240
Zoro # G411938494
product price: $21.05
/ea
$21.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Elastodur ED
- Port Size 1/8 in
- Pad Height 17 mm
- Pad Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.01.13240
- Zoro # G411938494
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 17 mm |
Overall Height | 24.5 mm |
Outside Diameter | 20 mm |
Pad Diameter | 23.3 mm |
Details
Pad Type | Flat |
Pad Material | Elastodur ED |
Pad Color | Green |
Item | Vacuum Pad Assembly |
Maximum Vacuum Pressure | -0.6 bar |
Standards | DIN ISO 3302-1 M3 |
Stroke | 2 mm |
Weight | 6.9 g |
Series | SPF |
For Use With | Packaging Industry |
Port Type | G |
Number of Folds | 0 |
Durometer | 65 A |
Hardness | 65 Shore A |
Description
Item Vacuum Pad Assembly, Durometer 65 A, For Use With Packaging Industry, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 20 mm, Overall Height 24.5 mm, Pad Color Green, Pad Diameter 23.3 mm, Hardness 65 Shore A, Pad Height 17 mm, Pad Material Elastodur ED, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SPF, Standards DIN ISO 3302-1 M3, Stroke 2 mm, Weight 6.9 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/4" Zinc Plated Steel Machine Bushings 2PK (931448)
- X1 TOOLS 6 inch Hose Clamp, 6PK (X1E-CON-CLA-HOS-6000x6)
- FESTO One-Way Flow Control Valve GRLA-1/4-B (GRLA-1/4-B)
- MILTON Hose End Fitting, 1/8" MNPT, 1/8" ID, PK5 (600-2)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- PIAB Vacuum Cup, PUR, Yellow, 1.54" dia., PK5 (BX52P.4K.F)
- FESTO Suction Cup VAS-2-M3-NBR (VAS-2-M3-NBR)
- Schmalz Pneumatic System Components