Shop All Vacuum Pumps
Schmalz
Dry running vacuum pump
Mfr # 10.03.01.00762
Zoro # G211632806
product price: $2,553.99
/ea
Free Shipping & Returns
$2,553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 175 to 260V; 200 to 300V; 300 to 450V; 350 to 520V
- Phase Three
- Weight 11.5 kg
- Overall Length 213.5 mm
- Valve Type Blow-Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.03.01.00762
- Zoro # G211632806
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Overall Length | 213.5 mm |
Overall Height | 154 mm |
Overall Width | 155 mm |
Inlet Size | 3/8 in |
Details
Item | Dry running vacuum pump |
Voltage | 175 to 260V; 200 to 300V; 300 to 450V; 350 to 520V |
Phase | Three |
Weight | 11.5 kg |
Valve Type | Blow-Off |
Standards | UL Listed |
Current Rating | 1.36 A, 1.4 A, 2.35 A, 2.4 A |
Output Power | 0.37 kW, 0.44 kW |
Maximum Operating Temperature | 20 Degrees C |
Inlet Gender | Female |
Enclosure Rating | IP 54 |
Maximum Operating Pressure | 1,000 mbar |
Series | EVE-TR |
Maximum Vacuum | -850 mbar |
Maximum Flow Rate | 9.1 cu m/hr |
Frequency | 50 Hz, 60 Hz |
Sound Level | 58 dBA |
Inlet Type | G |
Description
Dry running vacuum pump, Output Power 0.37 kW, 0.44 kW, Phase Three, Voltage 175 to 260V; 200 to 300V; 300 to 450V; 350 to 520V, Maximum Flow Rate 9.1 cu m/hr, Maximum Vacuum -850 mbar, Inlet Size 3/8 in, Inlet Type G, Inlet Gender Female, Maximum Operating Pressure 1,000 mbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Heavy Duty Propeller, 30 In, 30 Pitch (KH3004-30)
- LOCHINVAR Plt30000 Igniter W/Gasket (PLT30000)
- PARKER Themostatic Expansion Valve, 1-2 Ton (SCE-B-SZ)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF35)
- WELCH Vacuum Pump, 2/5 hp, 1 Phase, 115V AC (3021-01)
- UNIWELD Refrigerant Evacuation Pump, 38.0 lb. (HVP8)
- ROBINAIR A/C Vacuum Pump, 15-3/4In (15401)
- ELMO RIETSCHLE Vacuum Pump, 2 HP, 29.9 In. Hg, 35.0 cfm (VC-50)
- JB INDUSTRIES Vacuum Pump Oil Caddy (DV-T1)
- UNIWELD Refrigerant Evacuation Pump, 39.0 lb. (HVP12)
- WELCH Vacuum Pump Oil, 1 gal., 0.87 Spec Gravity (8995P-15)
- Schmalz Vacuum Pumps