Shop All Vacuum Pumps
Schmalz
Dry running vacuum pump
Mfr # 10.03.01.00350
Zoro # G311632805
product price: $8,274.99
/ea
Free Shipping & Returns
$8,274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230/460V
- Phase Three
- Weight 40 kg
- Overall Length 561 mm
- Valve Type Blow-Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.03.01.00350
- Zoro # G311632805
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Overall Length | 561 mm |
Overall Width | 270 mm |
Overall Height | 293 mm |
Inlet Size | 3/4 in |
Description
Dry running vacuum pump, Output Power 1.3 kW, Phase Three, Voltage 230/460V, Maximum Flow Rate 48 cu m/hr, Maximum Vacuum 850 mbar, Inlet Size 3/4 in, Inlet Type G, Inlet Gender Female, Application Picking Up and Clamping Workpieces, Rapid Evacuation of Vacuum Systems, Maximum Operating Pressure 1,000 mbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge (EV9108-15)
- MODINE 5H75031 Flame Sensor (5H75031)
- PUROLATOR Air Filter, 20x25x2 Key Pleat - MERV 8 (6 Pack) (20x25x2x1 KP (6 Pack))
- BROAN-NUTONE 50 CFM Housing Bath Exhaust Fan (1667H)
- SP SCIENCEWARE Vacuum Aspirator Pump, 27.40 In. Hg (F32947-0000)
- PFEIFFER Tc600 Turbo Molecular Stainless 24/48/72/140V-Dc Vacuum Pump (TMU-071 P DN 63 CF-F)
- FJC Vacuum Pump, 5.0 CFM (6912)
- NAVAC Smart Vacuum Pump, 8 CFM, DC, Digital Control, w/ Micron Gauge (NRP8Di)
- ROBINAIR Pump, 1/2 HP, 35 Microns End Vac. (15600)
- JB INDUSTRIES Swivel Coupler, with O-Ring Seal (D10244)
- JB INDUSTRIES Vacuum Pump Oil, Black Gold, 1 Gal (DVO-24)
- Schmalz Vacuum Pumps