Shop All Vacuum Pumps
Schmalz
Dry running vacuum pump
Mfr # 10.03.01.00349
Zoro # G411632804
product price: $6,058.99
/ea
Free Shipping & Returns
$6,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230/460V
- Phase Three
- Weight 27.5 kg
- Overall Length 465 mm
- Application Picking Up and Clamping Workpieces, Rapid Evacuation of Vacuum Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.03.01.00349
- Zoro # G411632804
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Overall Length | 465 mm |
Overall Height | 292 mm |
Overall Width | 270 mm |
Inlet Size | 3/4 in |
Description
Dry running vacuum pump, Output Power 0.9 kW, Phase Three, Voltage 230/460V, Maximum Flow Rate 30 cu m/hr, Maximum Vacuum 850 mbar, Inlet Size 3/4 in, Inlet Type G, Inlet Gender Female, Application Picking Up and Clamping Workpieces, Rapid Evacuation of Vacuum Systems, Maximum Operating Pressure 1,000 mbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 3/4 (JM2322)
- TEMPCO Heater, 240V, 25-1/2 In. L, 1200 Deg F (CSF00027)
- HONEYWELL CEILING FANS Xerxes, 62 in. Ceiling Fan with Light & Remote Control, Bright White (51628-40)
- AUBURN MANUFACTURING Spark Plug (E5-I-31-1)
- JB INDUSTRIES Vacuum Pump Oil, Black Gold, 1 Gal (DVO-24)
- NAVAC Smart Vacuum Pump, 6 CFM, DC, Digital Control, w/ Micron Gauge (NRP6Di)
- ZORO SELECT Pump Crankcase Oil, 16 Oz (AR64516)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade (5210-0010-001)
- WELCH Vacuum Pump, 1 HP, 10.6 cfm, 115/230V (1376B-46)
- ZORO SELECT Refrig Evacuation Pump, 8.0 cfm, 37.0 lb. (15800)
- WELCH Vacuum Pump, 1 1/10 hp, 1 Phase, 115V AC (3301-01)
- Schmalz Vacuum Pumps