Shop All Vacuum Pumps
Schmalz
Dry running vacuum pump
Mfr # 10.03.01.00328
Zoro # G911632809
product price: $25,232.99
/ea
Free Shipping & Returns
$25,232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230/460V
- Phase Three
- Weight 258 kg
- Overall Length 1,144 mm
- Application Picking Up and Clamping Workpieces, Rapid Evacuation of Vacuum Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.03.01.00328
- Zoro # G911632809
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Overall Length | 1,144 mm |
Overall Height | 528 mm |
Overall Width | 644 mm |
Inlet Size | 2 1/2 in |
Description
Dry running vacuum pump, Output Power 6.6 kW, Phase Three, Voltage 230/460V, Maximum Flow Rate 286 cu m/hr, Maximum Vacuum 800 mbar, Inlet Size 2 1/2 in, Inlet Type G, Inlet Gender Female, Application Picking Up and Clamping Workpieces, Rapid Evacuation of Vacuum Systems, Maximum Operating Pressure 1,000 mbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Motor (6381171)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. (2031-0600-2050)
- TOUGH GUY Furnace Brush, Handle L 34 1/2, OAL 42 In (2FCD5)
- MVP MASTER RAM SERIES 4" & 6" Sparefilter (4"/6" FIBER MAT FILTER)
- NAVAC Recovery Unit, Dual-Cylinder, DC, Digital Display (NRDD)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade (5210-0010-001)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR003H-110/220V/1Ph/60Hz)
- FJC R1234Yf/R134A Vacuum Pump 5.0 Cfm (6930)
- FJC Vacuum Pump, 5.0 CFM (6912)
- SUPERCOOL Vacuum Pump Oil, Yellow, 1 Qt. (37476)
- RIETSCHLE THOMAS Vacuum Pump, 5 HP, 29.90 In. Hg, 71.0 cfm (VC-100)
- Schmalz Vacuum Pumps