Shop All Vacuum Pumps
Schmalz
Dry running vacuum pump
Mfr # 10.03.01.00326
Zoro # G411632811
product price: $16,935.99
/ea
Free Shipping & Returns
$16,935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230/460V
- Phase Three
- Weight 118 kg
- Overall Length 862 mm
- Overall Height 336 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.03.01.00326
- Zoro # G411632811
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Overall Length | 862 mm |
Overall Height | 336 mm |
Overall Width | 470 mm |
Inlet Size | 1 1/2 in |
Description
Dry running vacuum pump, Output Power 4.8 kW, Phase Three, Voltage 230/460V, Maximum Flow Rate 154 cu m/hr, Maximum Vacuum 900 mbar, Inlet Size 1 1/2 in, Inlet Type G, Inlet Gender Female, Application Picking Up and Clamping Workpieces, Rapid Evacuation of Vacuum Systems, Maximum Operating Pressure 1,000 mbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hose Clamp, 7 In (HV2127800G)
- HEIL QUAKER /ICP 1070952 Sensor Flame Q354 Sk (1070952)
- DAYTON 42 in Backdraft Damper / Wall Shutter, 42-1/2 in x 42-1/2 in (4FZJ1)
- DAYTON Standard Square Axial Fan, Square, 115V AC, 1 Phase, 30 cfm (4WT40)
- UNIWELD Refrigerant Evacuation Pump, 14.0 lb. (UVP1.5-110)
- PLATINUM BEAST Refrigerant Evacuation Pump, 12 cfm, 1 hp (DV-340N)
- FJC Vacuum Pump, 3.0 CFM (6909)
- GAST 30/Skid Vg-065-00-00 Vacuum Generator (VG-065-00-00)
- NAVAC Smart Vacuum Pump, 6 CFM, DC, Digital Control, w/ Micron Gauge (NRP6Di)
- NAVAC Recovery Unit, 4-Cylinder, DC, Digital Display, Heavy Duty (NRDC4M)
- ROBINAIR Vacuum Pump Oil 4 Gal Per Case (13204)
- Schmalz Vacuum Pumps