Shop All Vacuum Pumps
Schmalz
Dry running vacuum pump
Mfr # 10.03.01.00322
Zoro # G511632803
product price: $10,649.99
/ea
Free Shipping & Returns
$10,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230/460V
- Phase Three
- Weight 86 kg
- Overall Length 747 mm
- Overall Width 353 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.03.01.00322
- Zoro # G511632803
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Overall Length | 747 mm |
Overall Width | 353 mm |
Overall Height | 328 mm |
Inlet Size | 1 in |
Description
Dry running vacuum pump, Output Power 2.6 kW, Phase Three, Voltage 230/460V, Maximum Flow Rate 78.5 cu m/hr, Maximum Vacuum 900 mbar, Inlet Size 1 in, Inlet Type G, Inlet Gender Female, Application Picking Up and Clamping Workpieces, Rapid Evacuation of Vacuum Systems, Maximum Operating Pressure 1,000 mbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 35 Degrees to 80 Degrees F, DPST (A70HA-2C)
- HUNTER Linen Glass Bowl Kit, New Bronze (99160)
- WHITE-RODGERS Oil Filter Drier, High Effeciency (AOFD 553)
- DAYTON Upblast Less Drive Package, 13-1/4 In (4YY15)
- WELCH Vacuum Pump, 1/5 HP, 28.50 In. Hg, 1.8 cfm (2037B-01)
- JB INDUSTRIES Platinum® Refrig Evacuation Pump, 6 ft. (DV-285N)
- YELLOW JACKET Vacuum Pump Oil, 1 gal., 39 Grade, PK6 (93096)
- PRO-SET Vacuum Pump, 4.0 cfm, 1/2 HP, 10 Microns (VP4D)
- A.R. NORTH AMERICA Vacuum Pump (9010203121)
- ROBINAIR A/C Vacuum Pump, 18In (15400)
- UNIWELD Refrigerant Evacuation Pump, 39.0 lb. (HVP12)
- Schmalz Vacuum Pumps