Shop All Vacuum Pumps
Schmalz
Dry running vacuum pump
Mfr # 10.03.01.00139
Zoro # G011632808
product price: $4,783.99
/ea
Free Shipping & Returns
$4,783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 175 to 260V; 200 to 300V; 300 to 450V; 350 to 520V
- Phase Three
- Weight 22.4 kg
- Overall Length 452 mm
- Valve Type Blow-Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.03.01.00139
- Zoro # G011632808
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Overall Length | 452 mm |
Overall Width | 231 mm |
Overall Height | 205 mm |
Inlet Size | 1/2 in |
Description
Dry running vacuum pump, Output Power 0.55 kW, 0.7 kW, Phase Three, Voltage 175 to 260V; 200 to 300V; 300 to 450V; 350 to 520V, Maximum Flow Rate 19 cu m/hr, Maximum Vacuum 850 mbar, Inlet Size 1/2 in, Inlet Type G, Inlet Gender Female, Application Picking Up and Clamping Workpieces, Rapid Evacuation of Vacuum Systems, Maximum Operating Pressure 1,000 mbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 16 X 16 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201616)
- ALL-FILTERS 12x 16 x 1 Washable Electrostatic Furnace Air Filter (12161.E)
- SIEMENS Pneumatic Calibration Wrench, White, Calibration Wrench (192-632)
- AIR-CARE 20"x25"5"Wide Body Washable Permanent Furnace Filters (ESS20254)
- PRO-SET Vacuum Pump, 4.0 cfm, 1/2 HP, 10 Microns (VP4D)
- ELMO RIETSCHLE Vacuum Pump, 2 HP, 29.9 In. Hg, 35.0 cfm (VC-50)
- WELCH Vacuum Pump, 1/5 HP, 28.50 In. Hg, 1.8 cfm (2037B-01)
- DAYTON Air Operated, Vacuum Pump (5UWG2)
- A.R. NORTH AMERICA Vacuum Pump (9010200121)
- ELIMINATOR Refrigerant Evacuation Pump, 6 cfm, 1/2 hp (DV-6EDC)
- RIETSCHLE THOMAS Vacuum Pump, 3 HP, 29.90 In. Hg, 49.0 cfm (VC-75)
- Schmalz Vacuum Pumps