Shop All Vacuum Pumps
Schmalz
Dry running vacuum pump
Mfr # 10.03.01.00111
Zoro # G611632802
product price: $1,691.99
/ea
Free Shipping & Returns
$1,691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 175 to 260V; 200 to 300V; 300 to 450V; 350 to 520V
- Phase Three
- Overall Length 221.5 mm
- Overall Width 116 mm
- Valve Type Blow-Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.03.01.00111
- Zoro # G611632802
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Overall Length | 221.5 mm |
Overall Width | 116 mm |
Overall Height | 148 mm |
Details
Item | Dry running vacuum pump |
Voltage | 175 to 260V; 200 to 300V; 300 to 450V; 350 to 520V |
Phase | Three |
Valve Type | Blow-Off |
Application | Picking Up and Clamping Workpieces, Rapid Evacuation of Vacuum Systems |
Maximum Flow Rate | 4.7 cu m/hr |
Frequency | 50 Hz, 60 Hz |
Enclosure Rating | IP 54 |
Sound Level | 59 dBA, 61 dBA |
Output Power | 0.18 kW, 0.21 kW |
Maximum Operating Temperature | 20 Degrees C |
Maximum Operating Pressure | 1,000 mbar |
Current Rating | 0.62 A, 1.08 A |
Standards | ISO Certified |
Series | EVE |
Runs Dry | Yes |
Pump Type | Dry Running |
Bearing Type | Permanently Lubricated |
Maximum Vacuum | -850 mbar |
Description
Dry running vacuum pump, Output Power 0.18 kW, 0.21 kW, Phase Three, Voltage 175 to 260V; 200 to 300V; 300 to 450V; 350 to 520V, Maximum Flow Rate 4.7 cu m/hr, Maximum Vacuum -850 mbar, Application Picking Up and Clamping Workpieces, Rapid Evacuation of Vacuum Systems, Maximum Operating Pressure 1,000 mbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Door Louver, 10-1/8 H, 16-1/4 W, Steel (6WRJ0)
- ALL-FILTERS 16x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Honeywell FC100C1009, 2PK (16255.13H)
- DAYTON Knob (3301-2020-006)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A556)
- SUPERCOOL Vacuum Pump Oil, Yellow, 1 Qt. (37476)
- PFEIFFER Tc600 Turbo Molecular Stainless 24/48/72/140V-Dc Vacuum Pump (TMU-071 P DN 63 CF-F)
- GAST Lubricating Oil, 1 Quart, SAE Grade 10 (KAD220-WW)
- PRO-SET Vacuum Pump, 6.0 cfm, 1/2 HP, 50 Microns (VP6S)
- NAVAC Industrial Vacuum Pump, 18 CFM, 3 Microns (NRD24M)
- JB INDUSTRIES Platinum® Refrigerant Evacuation Pump, 7.0 cfm, 1/2 HP, 6 ft cord (DV-200N)
- YELLOW JACKET Pump (93740)
- Schmalz Vacuum Pumps