Shop All Vacuum Ejectors
Schmalz
Compact Ejector
Mfr # 10.02.02.04125
Zoro # G811471225
product price: $1,500.99
/ea
Free Shipping & Returns
$1,500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 1/8 in
- Overall Height 99 mm
- Minimum Supply Pressure 3 bar
- Electrical Connection Type Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.02.02.04125
- Zoro # G811471225
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1/8 in |
Overall Height | 99 mm |
Overall Length | 105 mm |
Overall Depth | 18.6 mm |
Description
Item Compact Ejector, Actuation Mechanism Electrical, Air Consumption 3.48 cfm, Control Valve Normally Closed, Electrical Connection Type 5-Pole M12 Male, Maximum Flow Rate 2.31 cfm, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 6 bar, Maximum Vacuum Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Minimum Vacuum Pressure 3 bar, Overall Depth 18.6 mm, Overall Height 99 mm, Overall Length 105 mm, Pressure Port Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 30 # of Teeth (35BS30H X 5/8)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 2, PK3 (CB121816)
- ZORO SELECT Minor Service Kit 175 Psig (C85475-P)
- DIXON Air King, Safety Pin, 0.091" (AKSP25)
- EXAIR Vacuum Ejector, 2294Lpm, 1/2 in. (F)NPT (840060)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BLA-07-N01)
- EXAIR Vacuum Ejector, 530Lpm, 3/8 in. (F)NPT (840015)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-015-00-00)
- GAST InlineBoxVacuumEjector, Muffler, 30to75psi (VG-010-00-00)
- PIAB Vacuum Ejector, Inline, 14.2mm H, Opn Exhst (VL06I, 6mm)
- SMC Vacuum Ejector, Inline, Box, 5/16 In Tube (ZH13BLA-09-11)
- Schmalz Vacuum Ejectors