Shop All Vacuum Ejectors
Schmalz
Compact Ejector
Mfr # 10.02.02.04124
Zoro # G611471272
product price: $1,500.99
/ea
Free Shipping & Returns
$1,500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 1/8 in
- Air Consumption 3.48 cfm
- Actuation Mechanism Electrical
- Overall Height 99 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.02.02.04124
- Zoro # G611471272
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1/8 in |
Overall Height | 99 mm |
Overall Length | 105 mm |
Overall Depth | 18.6 mm |
Description
Item Compact Ejector, Actuation Mechanism Electrical, Air Consumption 3.48 cfm, Control Valve Normally Open, Electrical Connection Type 5-Pole M12 Male, Maximum Flow Rate 2.31 cfm, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 6 bar, Maximum Vacuum Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Minimum Vacuum Pressure 3 bar, Overall Depth 18.6 mm, Overall Height 99 mm, Overall Length 105 mm, Pressure Port Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 04MJ-04MJ-02FP Branch Tee Forged, 2PK (2602-04-04-02-FG)
- SKF SKF 6210Z, Single Row Ball Bearings (6210Z)
- INA Thrust Washer, Inside Dia. 1.125 In (TWA1828-HLA)
- SKF USA Yoke Roller Crowned (361204 R)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BLA-07-N01)
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-015-00-00)
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BSA-07-07)
- SMC Vacuum Ejector, Single Unit, 1/8" NPT (ZH07DLA-N01-N01-N01)
- EXAIR Vacuum Ejector, 164Lpm, 1/8 in. (F)NPT (840008)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5L-E15L)
- EXAIR Vacuum Ejector, 530Lpm, 3/8 in. (F)NPT (840015)
- Schmalz Vacuum Ejectors