Shop All Vacuum Ejectors
Schmalz
Compact Ejector
Mfr # 10.02.02.04116
Zoro # G111471253
product price: $1,178.99
/ea
Free Shipping & Returns
$1,178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Port Size 1/8 in
- Vacuum Port Size 1/8 in
- Electrical Connection Type Screw Terminals
- Minimum Vacuum Pressure 3 bar
- Control Valve Normally Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.02.02.04116
- Zoro # G111471253
- Country of Origin Germany
- Category Vacuum Ejectors
Dimensions
Pressure Port Size | 1/8 in |
Vacuum Port Size | 1/8 in |
Overall Length | 105 mm |
Overall Height | 99 mm |
Overall Depth | 18.6 mm |
Description
Item Compact Ejector, Actuation Mechanism Electrical, Air Consumption 3.46 cfm, Control Valve Normally Closed, Electrical Connection Type 5-Pole M12 Male, Maximum Flow Rate 2.31 cfm, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 6 bar, Maximum Vacuum Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Minimum Vacuum Pressure 3 bar, Overall Depth 18.6 mm, Overall Height 99 mm, Overall Length 105 mm, Pressure Port Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 26" Outside Length, 1 2/7" Top Width, 14 Ribs (260J14)
- TOMPKINS Hydraulic Fitting-Steel16MP-12FP SHORT HEX REDUCER (5406-E-16-12)
- ARROW PNEUMATICS Hydraulic In-Line Filter, 1/4" (9052)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 8 ASAE Stroke - 1.5 Rod (287031)
- EXAIR Vacuum Ejector, 530Lpm, 3/8 in. (F)NPT (840015)
- EXAIR Vacuum Ejector, 2294Lpm, 1/2 in. (F)NPT (840060)
- SMC Vacuum Ejector, Single Unit, 1/8" NPT (ZH07DLA-N01-N01-N01)
- PIAB Vacuum Ejector, Inline, 31.5mm H, 1/4 in. (VL06T, 1/4)
- EXAIR Vacuum Ejector, 164Lpm, 1/8 in. (F)NPT (840008)
- SMC Vacuum Ejector, Inline, Body, 3/8 NPT (ZH20DLA-03-04-04)
- SMC Vacuum Ejector, Inline, Box, 5/16 In Tube (ZH13BLA-09-11)
- Schmalz Vacuum Ejectors