Shop All Vacuum Pads
Schmalz
Bellow Suction cup for Sheet handling
Mfr # 10.01.06.01974
Zoro # G911854119
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Port Size 3/8 in
- Pad Height 56.6 mm
- Series SAB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.01974
- Zoro # G911854119
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 3/8 in |
Pad Height | 56.6 mm |
Overall Height | 71.6 mm |
Outside Diameter | 100 mm |
Pad Diameter | 110 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Item | Vacuum Pad Assembly |
Series | SAB |
Adapter Material | Brass |
For Use With | Handling Sheet Metal |
Port Type | NPT |
Stroke | 25.8 mm |
Maximum Vacuum Pressure | -0.6 bar |
Pad Color | Blue |
Durometer | 60 A |
Number of Folds | 1.5 |
Standards | DIN ISO 3302-1 M3 |
Hardness | 60 Shore A |
Weight | 88.2 g |
Description
Item Vacuum Pad Assembly, Adapter Material Brass, Durometer 60 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 100 mm, Overall Height 71.6 mm, Pad Color Blue, Pad Diameter 110 mm, Hardness 60 Shore A, Pad Height 56.6 mm, Pad Material NBR, Pad Type Bellows, Port Size 3/8 in, Port Type NPT, Series SAB, Standards DIN ISO 3302-1 M3, Stroke 25.8 mm, Weight 88.2 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON ECM Direct-Drive Motor, 3/4 HP (43Y138)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 15.75" OD (1544B)
- DAYTON 3L590 V-Belt, 59" Outside Length, 3/8" Top Width, 1 Ribs (3L590)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116212-00)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- TOLSEN Dent Puller One Suction Cup Dent Puller, Plastic Body (62661)
- Schmalz Vacuum Pads