Shop All Vacuum Pads
Schmalz
Bellow Suction cup for Sheet handling
Mfr # 10.01.06.01973
Zoro # G011854330
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Port Size 3/8 in
- Pad Height 49.9 mm
- Overall Height 64.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schmalz
- MFR # 10.01.06.01973
- Zoro # G011854330
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 3/8 in |
Pad Height | 49.9 mm |
Overall Height | 64.9 mm |
Pad Diameter | 89 mm |
Outside Diameter | 80 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Pad Color | Blue |
Standards | DIN ISO 3302-1 M3 |
Adapter Material | Brass |
Series | SAB |
Number of Folds | 1.5 |
For Use With | Handling Sheet Metal |
Durometer | 60 A |
Stroke | 22.1 mm |
Item | Vacuum Pad Assembly |
Hardness | 60 Shore A |
Maximum Vacuum Pressure | -0.6 bar |
Port Type | NPT |
Weight | 63 g |
Description
Item Vacuum Pad Assembly, Adapter Material Brass, Durometer 60 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 80 mm, Overall Height 64.9 mm, Pad Color Blue, Pad Diameter 89 mm, Hardness 60 Shore A, Pad Height 49.9 mm, Pad Material NBR, Pad Type Bellows, Port Size 3/8 in, Port Type NPT, Series SAB, Standards DIN ISO 3302-1 M3, Stroke 22.1 mm, Weight 63 g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP CCGX 21.52 LH Carbide Insert For Aluminum (6054-0112)
- BANDO Hp-Sts S8M-1160 Tb, 250-S8M-1160 Hp (250-S8M-1160 HP)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E609)
- NSK NSK 607 2RS, 600 Series Single Row Deep Groove Ball Bearing (607 2RS)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SMC Vacuum Pad, Flat, 4mm (ZP04UU)
- Schmalz Vacuum Pads