Shop All Vacuum Pads
Schmalz
Bellow Suction cup for Sheet handling
Mfr # 10.01.06.01971
Zoro # G411854282
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Pad Height 36.9 mm
- Port Size 3/8 in
- Pad Diameter 56 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.01971
- Zoro # G411854282
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 36.9 mm |
Port Size | 3/8 in |
Pad Diameter | 56 mm |
Overall Height | 51.9 mm |
Outside Diameter | 50 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Pad Color | Blue |
Hardness | 60 Shore A |
Weight | 32.3 g |
Stroke | 11.5 mm |
Maximum Vacuum Pressure | -0.6 bar |
Item | Vacuum Pad Assembly |
For Use With | Handling Sheet Metal |
Durometer | 60 A |
Series | SAB |
Number of Folds | 1.5 |
Standards | DIN ISO 3302-1 M3 |
Adapter Material | Brass |
Port Type | NPT |
Description
Item Vacuum Pad Assembly, Adapter Material Brass, Durometer 60 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 50 mm, Overall Height 51.9 mm, Pad Color Blue, Pad Diameter 56 mm, Hardness 60 Shore A, Pad Height 36.9 mm, Pad Material NBR, Pad Type Bellows, Port Size 3/8 in, Port Type NPT, Series SAB, Standards DIN ISO 3302-1 M3, Stroke 11.5 mm, Weight 32.3 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-371-8FO)
- POWERMATE PX Synthetic Air compressor Oil, 1 qt (018-0069CT)
- ARO Valve, H Series, H254SS-024-D (H254SS-024-D)
- ELESA Oil level sight glass, HE.17 (HE.)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SMC Vacuum Pad, Flat, 40mm (ZP40US)
- SMC Vacuum Pad, Bellows, 25mm (ZP25BF)
- Schmalz Pneumatic System Components