Shop All Vacuum Pads
Schmalz
Bellow Suction cup for Sheet handling
Mfr # 10.01.06.00853
Zoro # G811938476
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Pad Height 61.8 mm
- Port Size 1/4 in
- Stroke 25.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00853
- Zoro # G811938476
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 61.8 mm |
Port Size | 1/4 in |
Outside Diameter | 100 mm |
Pad Diameter | 110 mm |
Overall Height | 81.8 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Stroke | 25.8 mm |
Adapter Material | Nickel Plated |
Durometer | 60 A |
Standards | DIN ISO 3302-1 M3 |
Series | SAB |
Port Type | G |
Hardness | 60 Shore A |
Pad Color | Blue |
Number of Folds | 1.5 |
Weight | 101.9 g |
Item | Vacuum Pad Assembly |
For Use With | Handling Sheet Metal |
Maximum Vacuum Pressure | -0.6 bar |
Description
Item Vacuum Pad Assembly, Adapter Material Nickel Plated, Durometer 60 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 100 mm, Overall Height 81.8 mm, Pad Color Blue, Pad Diameter 110 mm, Hardness 60 Shore A, Pad Height 61.8 mm, Pad Material NBR, Pad Type Bellows, Port Size 1/4 in, Port Type G, Series SAB, Standards DIN ISO 3302-1 M3, Stroke 25.8 mm, Weight 101.9 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Hose Stem, Series 4, 3/8" Plugs (48-4)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod. (297068)
- ZORO SELECT QD Bushing, Series SD, Bore 28mm (SD28MM)
- SPEEDAIRE Bracket, Mounting (4ZK50)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SMC Vacuum Pad, Bellows, 6mm (ZP06BGS)
- Schmalz Pneumatic System Components