Shop All Vacuum Pads
Schmalz
Bellow Suction cup for Sheet handling
Mfr # 10.01.06.00852
Zoro # G811471683
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Port Size 1/4 in
- Pad Height 46.3 mm
- Standards DIN ISO 3302-1 M3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00852
- Zoro # G811471683
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/4 in |
Pad Height | 46.3 mm |
Overall Height | 66.3 mm |
Outside Diameter | 60 mm |
Pad Diameter | 67 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Item | Bellow Suction cup for Sheet handling |
Standards | DIN ISO 3302-1 M3 |
For Use With | Handling Sheet Metal |
Weight | 52.9 g |
Maximum Vacuum Pressure | -0.6 bar |
Durometer | 60 A |
Adapter Material | Nickel Plated |
Port Type | G |
Number of Folds | 1.5 |
Stroke | 14.5 mm |
Hardness | 60 Shore A |
Series | SAB |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Adapter Material Nickel Plated, Durometer 60 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 60 mm, Overall Height 66.3 mm, Pad Color Blue, Pad Diameter 67 mm, Hardness 60 Shore A, Pad Height 46.3 mm, Pad Material NBR, Pad Type Bellows, Port Size 1/4 in, Port Type G, Series SAB, Standards DIN ISO 3302-1 M3, Stroke 14.5 mm, Weight 52.9 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, 4mm OD (7065 04 14)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 84 Stroke - 2.25 Rod (212777)
- LEESON 0.33Hp Washdown Motor, 3 Phase, 1800 Rpm, 208-230/460 V, 56C Frame, Tefc (116642.00)
- LIEBERT 6 2GROOVE SHEAVE 1 38BORE (B-069AS)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SMC Vacuum Pad, Bellows, 32mm (ZP32BS)
- PIAB Suction Cup, Purple, 50mm Dia., 63mm H, PK5 (VL50BL)
- Schmalz Pneumatic System Components