Shop All Vacuum Pads
Schmalz
Bellow Suction cup for Sheet handling
Mfr # 10.01.06.00851
Zoro # G611938478
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Port Size 1/4 in
- Pad Height 42 mm
- Overall Height 62 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00851
- Zoro # G611938478
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/4 in |
Pad Height | 42 mm |
Overall Height | 62 mm |
Pad Diameter | 56 mm |
Outside Diameter | 50 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Hardness | 60 Shore A |
Durometer | 60 A |
Item | Vacuum Pad Assembly |
Series | SAB |
Adapter Material | Nickel Plated |
Number of Folds | 1.5 |
For Use With | Handling Sheet Metal |
Pad Color | Blue |
Maximum Vacuum Pressure | -0.6 bar |
Standards | DIN ISO 3302-1 M3 |
Weight | 45.2 g |
Port Type | G |
Stroke | 11.5 mm |
Description
Item Vacuum Pad Assembly, Adapter Material Nickel Plated, Durometer 60 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 50 mm, Overall Height 62 mm, Pad Color Blue, Pad Diameter 56 mm, Hardness 60 Shore A, Pad Height 42 mm, Pad Material NBR, Pad Type Bellows, Port Size 1/4 in, Port Type G, Series SAB, Standards DIN ISO 3302-1 M3, Stroke 11.5 mm, Weight 45.2 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HT, Liner, SAE 312,410SS, PK10 (HTM 300 L B)
- EATON AEROQUIP Hose Assembly, 20 Ft (HC-9220)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (103845.00)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (400530)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SMC Vacuum Pad, Flat, 50mm (ZP50US)
- Schmalz Pneumatic System Components