Shop All Vacuum Pads
Schmalz
Bellow Suction cup for Sheet handling
Mfr # 10.01.06.00850
Zoro # G911938475
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Pad Height 54.9 mm
- Port Size 1/4 in
- Maximum Vacuum Pressure -0.6 bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00850
- Zoro # G911938475
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 54.9 mm |
Port Size | 1/4 in |
Pad Diameter | 89 mm |
Overall Height | 74.9 mm |
Outside Diameter | 80 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Maximum Vacuum Pressure | -0.6 bar |
For Use With | Handling Sheet Metal |
Weight | 75.9 g |
Item | Vacuum Pad Assembly |
Pad Color | Blue |
Stroke | 22.1 mm |
Number of Folds | 1.5 |
Hardness | 60 Shore A |
Durometer | 60 A |
Adapter Material | Nickel Plated |
Series | SAB |
Standards | DIN ISO 3302-1 M3 |
Port Type | G |
Description
Item Vacuum Pad Assembly, Adapter Material Nickel Plated, Durometer 60 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 80 mm, Overall Height 74.9 mm, Pad Color Blue, Pad Diameter 89 mm, Hardness 60 Shore A, Pad Height 54.9 mm, Pad Material NBR, Pad Type Bellows, Port Size 1/4 in, Port Type G, Series SAB, Standards DIN ISO 3302-1 M3, Stroke 22.1 mm, Weight 75.9 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/2 In (SH112)
- PARKER Strainer Element 149W, 4.9 in H (947630)
- ELESA Oil level sight glass, HCFE.12-3/8 (HCFE.)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T4 (05018XT3E326T)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- PIAB Vacuum Cup, Si, Red, 0.36" dia., PK10 (B5.20)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BF)
- Schmalz Vacuum Pads