Shop All Vacuum Pads
Schmalz
Bellow Suction cup for Sheet handling
Mfr # 10.01.06.00806
Zoro # G211938472
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Port Size 1/4 in
- Pad Height 49.9 mm
- Hardness 60 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00806
- Zoro # G211938472
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/4 in |
Pad Height | 49.9 mm |
Overall Height | 59.9 mm |
Pad Diameter | 89 mm |
Outside Diameter | 80 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Hardness | 60 Shore A |
Item | Vacuum Pad Assembly |
Maximum Vacuum Pressure | -0.6 bar |
Port Type | G |
Standards | DIN ISO 3302-1 M3 |
Pad Color | Blue |
Adapter Material | Aluminum |
Weight | 72.1 g |
Stroke | 22.1 mm |
Series | SAB |
For Use With | Handling Sheet Metal |
Number of Folds | 1.5 |
Durometer | 60 A |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 60 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 80 mm, Overall Height 59.9 mm, Pad Color Blue, Pad Diameter 89 mm, Hardness 60 Shore A, Pad Height 49.9 mm, Pad Material NBR, Pad Type Bellows, Port Size 1/4 in, Port Type G, Series SAB, Standards DIN ISO 3302-1 M3, Stroke 22.1 mm, Weight 72.1 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bushing, 1 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078336)
- CONRADER Safety Valve, Soft Seat, 1/4In, 125 PSI, SS (SRV250-V-SS-125)
- FESTO Push-In Fitting QS-1/8-8 (QS-1/8-8)
- LPS 13 wt oz., Aerosol Can, Penetrants (02316)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- FESTO Suction Cup ESS-10-BS (ESS-10-BS)
- CRAWFORD Small Plastic Suction Cup 9.3 in. L , 4PK (SCS4)
- Schmalz Vacuum Pads