Shop All Vacuum Pads
Schmalz
Bellow Suction cup for Sheet handling
Mfr # 10.01.06.00805
Zoro # G011471674
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Pad Height 41.3 mm
- Port Size 1/4 in
- Series SAB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00805
- Zoro # G011471674
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 41.3 mm |
Port Size | 1/4 in |
Pad Diameter | 67 mm |
Overall Height | 51.3 mm |
Outside Diameter | 60 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Series | SAB |
Standards | DIN ISO 3302-1 M3 |
Stroke | 14.5 mm |
For Use With | Handling Sheet Metal |
Port Type | G |
Maximum Vacuum Pressure | -0.6 bar |
Adapter Material | Aluminum |
Durometer | 60 A |
Number of Folds | 1.5 |
Weight | 49.1 g |
Hardness | 60 Shore A |
Item | Bellow Suction cup for Sheet handling |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 60 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 60 mm, Overall Height 51.3 mm, Pad Color Blue, Pad Diameter 67 mm, Hardness 60 Shore A, Pad Height 41.3 mm, Pad Material NBR, Pad Type Bellows, Port Size 1/4 in, Port Type G, Series SAB, Standards DIN ISO 3302-1 M3, Stroke 14.5 mm, Weight 49.1 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (RD200-25-G)
- WATTS Manifold Accessory Kit, 1In FNPT, SS (DK1000)
- CLIMAX METAL PRODUCTS MRC-20-KW4H@90 Metric Set Screw Coupling with Keyway (MRC-20-KW4H@90)
- DAYTON C55 V-Belt, 59" Outside Length, 7/8" Top Width, 1 Ribs (4FJ15)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CN)
- Schmalz Vacuum Pads