Shop All Vacuum Pads
Schmalz
Bellow Suction cup for Sheet handling
Mfr # 10.01.06.00676
Zoro # G511854267
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Pad Height 49.9 mm
- Port Size 3/8 in
- Outside Diameter 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00676
- Zoro # G511854267
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 49.9 mm |
Port Size | 3/8 in |
Outside Diameter | 80 mm |
Pad Diameter | 89 mm |
Overall Height | 64.9 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Stroke | 22.1 mm |
Port Type | G |
Item | Vacuum Pad Assembly |
Standards | DIN ISO 3302-1 M3 |
Hardness | 60 Shore A |
Maximum Vacuum Pressure | -0.6 bar |
For Use With | Handling Sheet Metal |
Series | SAB |
Adapter Material | Aluminum |
Weight | 63 g |
Durometer | 60 A |
Number of Folds | 1.5 |
Pad Color | Blue |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 60 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 80 mm, Overall Height 64.9 mm, Pad Color Blue, Pad Diameter 89 mm, Hardness 60 Shore A, Pad Height 49.9 mm, Pad Material NBR, Pad Type Bellows, Port Size 3/8 in, Port Type G, Series SAB, Standards DIN ISO 3302-1 M3, Stroke 22.1 mm, Weight 63 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 3/8", NPTF (3220X8X6)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- PARKER Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (0.75DPSR06.00)
- TRITAN Riveted Chain, Single Strand, SS, Link (41-1SS CL)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BN)
- SMC Vacuum Pad, Bellows, 32mm (ZP32BN)
- Schmalz Pneumatic System Components