Shop All Vacuum Pads
Schmalz
Bellow Suction cup for Sheet handling
Mfr # 10.01.06.00672
Zoro # G011854262
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Port Size 3/8 in
- Pad Height 36.9 mm
- Standards DIN ISO 3302-1 M3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00672
- Zoro # G011854262
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 3/8 in |
Pad Height | 36.9 mm |
Overall Height | 51.9 mm |
Outside Diameter | 50 mm |
Pad Diameter | 56 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Standards | DIN ISO 3302-1 M3 |
Pad Color | Blue |
Hardness | 60 Shore A |
Port Type | G |
Series | SAB |
Weight | 32.3 g |
Stroke | 11.5 mm |
Item | Vacuum Pad Assembly |
Durometer | 60 A |
Adapter Material | Aluminum |
For Use With | Handling Sheet Metal |
Maximum Vacuum Pressure | -0.6 bar |
Number of Folds | 1.5 |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 60 A, For Use With Handling Sheet Metal, Maximum Vacuum Pressure -0.6 bar, Number of Folds 1.5, Outside Diameter 50 mm, Overall Height 51.9 mm, Pad Color Blue, Pad Diameter 56 mm, Hardness 60 Shore A, Pad Height 36.9 mm, Pad Material NBR, Pad Type Bellows, Port Size 3/8 in, Port Type G, Series SAB, Standards DIN ISO 3302-1 M3, Stroke 11.5 mm, Weight 32.3 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 7313, Angular Contact Bearing 65 Mm Id X 140 Mm Od X 33 Mm W Open (7313)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566278, Pressure Line, 3 micron (ZX-P566278)
- LOC-LINE BSPT Connector, Gray, 1/8", PK50 (49437-G)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R902603243, 25 micron, Outside-In (MF0592944)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- FESTO Suction Cup ESS-4X20-ON (ESS-4X20-ON)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CS)
- Schmalz Pneumatic System Components