Shop All Vacuum Pads
Schmalz
Bellow Suction Cup, 2.5
Mfr # 10.01.06.00582
Zoro # G311471497
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Port Size 1/4 in
- Pad Height 52.7 mm
- Number of Folds 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00582
- Zoro # G311471497
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/4 in |
Pad Height | 52.7 mm |
Outside Diameter | 52 mm |
Pad Diameter | 55 mm |
Overall Height | 63.7 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Number of Folds | 2.5 |
Port Type | G |
Weight | 32 g |
Stroke | 25 mm |
Maximum Vacuum Pressure | -0.6 bar |
Series | FSG |
Standards | DIN ISO 3302-1 M3 |
Item | Bellow Suction Cup, 2.5 |
Hardness | 55 Shore A |
Durometer | 55 A |
Adapter Material | Aluminum |
Pad Color | Black |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 52 mm, Overall Height 63.7 mm, Pad Color Black, Pad Diameter 55 mm, Hardness 55 Shore A, Pad Height 52.7 mm, Pad Material NBR, Pad Type Multi-Bellows, Port Size 1/4 in, Port Type G, Series FSG, Standards DIN ISO 3302-1 M3, Stroke 25 mm, Weight 32 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" ID x 300 ft. PVC Air Hose 250 PSI BL (PLB10025-300)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1/8-27, El (2049-2-2S)
- 1STSOURCE PRODUCTS Straight Faced Bearing 1SP-B1084-2 (1SP-B1084-2)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-13)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- PIAB Vacuum Cup, Si, Clear, 0.51" dia., PK10 (F40-2.21)
- Schmalz Pneumatic System Components