Shop All Vacuum Pads
Schmalz
Bellow Suction Cup, 2.5
Mfr # 10.01.06.00337
Zoro # G011938474
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Multi-Bellows
- Pad Material Food Grade Silicone Rubber
- Pad Height 40 mm
- Port Size 1/8 in
- Pad Diameter 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00337
- Zoro # G011938474
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 40 mm |
Port Size | 1/8 in |
Pad Diameter | 26 mm |
Outside Diameter | 25 mm |
Overall Height | 47.5 mm |
Details
Pad Type | Multi-Bellows |
Pad Material | Food Grade Silicone Rubber |
Pad Color | Clear |
Adapter Material | Aluminum |
Weight | 8 g |
Item | Vacuum Pad Assembly |
Port Type | G |
Stroke | 18 mm |
Series | FSG |
Hardness | 55 Shore A |
Maximum Vacuum Pressure | -0.6 bar |
Durometer | 55 A |
Standards | DIN ISO 3302-1 M3, FDA Approved |
Number of Folds | 2.5 |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 25 mm, Overall Height 47.5 mm, Pad Color Clear, Pad Diameter 26 mm, Hardness 55 Shore A, Pad Height 40 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 1/8 in, Port Type G, Series FSG, Standards DIN ISO 3302-1 M3, FDA Approved, Stroke 18 mm, Weight 8 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 3M230 (3M230)
- WESTWARD Pressure/Vacuum Gauge (AMC083A-1)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56H Frame (110089.00)
- ENERPAC Thermostat (DA5135380)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SMC Vacuum Pad, Flat With Ribs, 50mm (ZP50CS)
- SMC Vacuum Pad, Bellows, 16mm (ZP16BU)
- Schmalz Pneumatic System Components