Shop All Vacuum Pads
Schmalz
Bellow Suction Cup, 2.5
Mfr # 10.01.06.00334
Zoro # G911471583
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Port Size 1/8 in
- Pad Height 40 mm
- Weight 8 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00334
- Zoro # G911471583
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 40 mm |
Outside Diameter | 25 mm |
Pad Diameter | 26 mm |
Overall Height | 47.5 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Weight | 8 g |
Series | FSG |
Number of Folds | 2.5 |
Hardness | 55 Shore A |
Stroke | 18 mm |
Standards | DIN ISO 3302-1 M3 |
Adapter Material | Aluminum |
Item | Bellow Suction Cup, 2.5 |
Port Type | G |
Maximum Vacuum Pressure | -0.6 bar |
Durometer | 55 A |
Pad Color | Black |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 25 mm, Overall Height 47.5 mm, Pad Color Black, Pad Diameter 26 mm, Hardness 55 Shore A, Pad Height 40 mm, Pad Material NBR, Pad Type Multi-Bellows, Port Size 1/8 in, Port Type G, Series FSG, Standards DIN ISO 3302-1 M3, Stroke 18 mm, Weight 8 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Techflex 3:1 Dual Wall Adhesive Heat Shrink, 4' Sticks 1in Dia. Dia., 4', Black (H3A1.00BK-4)
- YELLOW JACKET Quick Coupler (19118)
- FESTO Service Unit FRC-1/2-D-5M-MIDI (FRC-1/2-D-5M-MIDI)
- PIX Poly Rib J Belt, 31 in. EL-6 Rib (310J6)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SMC Vacuum Pad, Flat, 4mm (ZP04UGS)
- WOODS POWR-GRIP 9in Concave Vacuum Cup with Metal Handle (N5450CS)
- Schmalz Vacuum Pads