Shop All Vacuum Pads
Schmalz
Bellow Suction Cup, 2.5
Mfr # 10.01.06.00045
Zoro # G111471512
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Silicone
- Pad Height 50 mm
- Port Size 1/4 in
- Series FSG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00045
- Zoro # G111471512
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 50 mm |
Port Size | 1/4 in |
Pad Diameter | 45 mm |
Outside Diameter | 42 mm |
Overall Height | 61 mm |
Details
Pad Type | Bellows |
Pad Material | Silicone |
Series | FSG |
Item | Bellow Suction Cup, 2.5 |
Hardness | 55 Shore A |
Maximum Vacuum Pressure | -0.6 bar |
Adapter Material | Aluminum |
Standards | DIN ISO 3302-1 M3, FDA Approved |
Stroke | 20 mm |
Number of Folds | 2.5 |
Durometer | 55 A |
Weight | 27 g |
Port Type | G |
Pad Color | Clear |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 42 mm, Overall Height 61 mm, Pad Color Clear, Pad Diameter 45 mm, Hardness 55 Shore A, Pad Height 50 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 1/4 in, Port Type G, Series FSG, Standards DIN ISO 3302-1 M3, FDA Approved, Stroke 20 mm, Weight 27 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ-24MP (2404-12-24)
- DAYTON B210 V-Belt, 213" Outside Length, 21/32" Top Width, 1 Ribs (6L224)
- MILLENNIUM FILTER Hydraulic Filter, replaces REFILCO PL409101A, Pressure Line, 10 micron (ZX-PL409101A)
- KRYTOX Lubricant Oil, GPL-106, Dropper Bottle, 1 Oz. (GPL-106)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- PIAB Vacuum Cup, PUR, Yellow, 1.54" dia., PK5 (BX52P.4K.F)
- Schmalz Pneumatic System Components