Shop All Vacuum Pads
Schmalz
Bellow Suction Cup, 2.5
Mfr # 10.01.06.00044
Zoro # G311938488
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Multi-Bellows
- Pad Material Food Grade Silicone Rubber
- Pad Height 41.5 mm
- Port Size 1/4 in
- Port Type G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00044
- Zoro # G311938488
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 41.5 mm |
Port Size | 1/4 in |
Overall Height | 52.5 mm |
Outside Diameter | 32 mm |
Pad Diameter | 33.5 mm |
Details
Pad Type | Multi-Bellows |
Pad Material | Food Grade Silicone Rubber |
Port Type | G |
Series | FSG |
Maximum Vacuum Pressure | -0.6 bar |
Weight | 17 g |
Number of Folds | 2.5 |
Standards | DIN ISO 3302-1 M3, FDA Approved |
Hardness | 55 Shore A |
Adapter Material | Aluminum |
Durometer | 55 A |
Stroke | 15 mm |
Pad Color | Clear |
Item | Vacuum Pad Assembly |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 32 mm, Overall Height 52.5 mm, Pad Color Clear, Pad Diameter 33.5 mm, Hardness 55 Shore A, Pad Height 41.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 1/4 in, Port Type G, Series FSG, Standards DIN ISO 3302-1 M3, FDA Approved, Stroke 15 mm, Weight 17 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE B162 165" Outside Length, 21/32" Top Width, 1 Ribs (B162-2)
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 125 psi (SW10-0A125)
- MAIN FILTER Hydraulic Filter, replaces MANN+HUMMEL HD725, Pressure Line, 10 micron, Outside-In (MF0060202)
- GATES PowerGrip Timing Belts, 660H150 (660H150)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- CRAWFORD SMALL CLEAR SUCTION CUP (SCS4BOWL)
- SMC Vacuum Pad Assembly, NBR, 80mm (ZPT80HN-B16)
- Schmalz Pneumatic System Components