Shop All Vacuum Pads
Schmalz
Bellow Suction Cup, 2.5
Mfr # 10.01.06.00043
Zoro # G111471529
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Silicone
- Pad Height 27.1 mm
- Port Size M5
- Series FSG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00043
- Zoro # G111471529
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 27.1 mm |
Port Size | M5 |
Pad Diameter | 21 mm |
Outside Diameter | 20 mm |
Overall Height | 32.1 mm |
Details
Pad Type | Bellows |
Pad Material | Silicone |
Series | FSG |
Stroke | 9 mm |
Port Type | Metric |
Durometer | 55 A |
Weight | 3.3 g |
Item | Bellow Suction Cup, 2.5 |
Maximum Vacuum Pressure | -0.6 bar |
Adapter Material | Aluminum |
Hardness | 55 Shore A |
Number of Folds | 2.5 |
Standards | DIN ISO 3302-1 M3, FDA Approved |
Pad Color | Clear |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 20 mm, Overall Height 32.1 mm, Pad Color Clear, Pad Diameter 21 mm, Hardness 55 Shore A, Pad Height 27.1 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size M5, Port Type Metric, Series FSG, Standards DIN ISO 3302-1 M3, FDA Approved, Stroke 9 mm, Weight 3.3 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 20-pc Air Accessory Kit (CMXZTSG1139NB)
- DIXON M Series Auto FNPT Coupler Brass, 1/4" (2MF2-B)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2BK65H (2BK65H)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (K214SS-120-A)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- CRAWFORD SMALL CLEAR SUCTION CUP (SCS4BOWL)
- PIAB Suction Cup, Purple, 50mm Dia., 44mm H, PK5 (VL50BX)
- Schmalz Vacuum Pads