Shop All Vacuum Pads
Schmalz
Bellow Suction Cup, 2.5
Mfr # 10.01.06.00040
Zoro # G511471549
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Silicone
- Port Size 1/8 in
- Pad Height 28.6 mm
- Standards DIN ISO 3302-1 M3, FDA Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00040
- Zoro # G511471549
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Port Size | 1/8 in |
Pad Height | 28.6 mm |
Overall Height | 36.1 mm |
Outside Diameter | 18 mm |
Pad Diameter | 19 mm |
Details
Pad Type | Bellows |
Pad Material | Silicone |
Standards | DIN ISO 3302-1 M3, FDA Approved |
Adapter Material | Aluminum |
Item | Bellow Suction Cup, 2.5 |
Series | FSG |
Durometer | 55 A |
Maximum Vacuum Pressure | -0.6 bar |
Hardness | 55 Shore A |
Weight | 5.6 g |
Number of Folds | 2.5 |
Port Type | G |
Stroke | 9 mm |
Pad Color | Clear |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 18 mm, Overall Height 36.1 mm, Pad Color Clear, Pad Diameter 19 mm, Hardness 55 Shore A, Pad Height 28.6 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 1/8 in, Port Type G, Series FSG, Standards DIN ISO 3302-1 M3, FDA Approved, Stroke 9 mm, Weight 5.6 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4099)
- SMC 8mm 20mm Guided Slide Cylinder (MXQ8-20AS)
- SOLBERG Coalescing Cartridge Filter, 44 cfm (FG20)
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 495in PL, T99 (495H150)
- SCHMALZ Bellow Suction Cup, 1.5 (10.01.06.00084)
- SCHMALZ Basic Ejector (10.02.01.00601)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- FESTO Suction Cup VASB-55-1/4-PUR-B (VASB-55-1/4-PUR-B)
- Schmalz Pneumatic System Components