Shop All Vacuum Pads
Schmalz
Bellow Suction Cup, 2.5
Mfr # 10.01.06.00039
Zoro # G111938473
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Multi-Bellows
- Pad Material Food Grade Silicone Rubber
- Pad Height 27.8 mm
- Port Size M5
- Outside Diameter 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00039
- Zoro # G111938473
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 27.8 mm |
Port Size | M5 |
Outside Diameter | 14 mm |
Overall Height | 32.8 mm |
Pad Diameter | 15.5 mm |
Details
Pad Type | Multi-Bellows |
Pad Material | Food Grade Silicone Rubber |
Durometer | 55 A |
Hardness | 55 Shore A |
Stroke | 9 mm |
Series | FSG |
Number of Folds | 2.5 |
Weight | 2.6 g |
Item | Vacuum Pad Assembly |
Pad Color | Clear |
Port Type | Metric |
Standards | DIN ISO 3302-1 M3, FDA Approved |
Maximum Vacuum Pressure | -0.6 bar |
Adapter Material | Aluminum |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 14 mm, Overall Height 32.8 mm, Pad Color Clear, Pad Diameter 15.5 mm, Hardness 55 Shore A, Pad Height 27.8 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size M5, Port Type Metric, Series FSG, Standards DIN ISO 3302-1 M3, FDA Approved, Stroke 9 mm, Weight 2.6 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump Motor, 4.8A Full Load, 15-5/8"Shaft L (2343262604G)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (B23AS25M)
- CHICAGO RAWHIDE Small Bore Seals, #6556 (6556)
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 3 B 94 SK (3 B 94 SK)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00215)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SMC Vacuum Pad, Flat With Ribs, 40mm (ZP40CS)
- PIAB Vacuum Cup, Hydrogenated NBR, Blue, PK10 (B5.47)
- Schmalz Pneumatic System Components