Shop All Vacuum Pads
Schmalz
Bellow Suction Cup, 2.5
Mfr # 10.01.06.00038
Zoro # G411471236
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Silicone
- Pad Height 28.8 mm
- Port Size 1/8 in
- Series FSG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schmalz
- MFR # 10.01.06.00038
- Zoro # G411471236
- Country of Origin Germany
- Category Vacuum Pads
Dimensions
Pad Height | 28.8 mm |
Port Size | 1/8 in |
Outside Diameter | 14 mm |
Overall Height | 36.3 mm |
Pad Diameter | 15.5 mm |
Details
Pad Type | Bellows |
Pad Material | Silicone |
Item | Bellow Suction Cup, 2.5 |
Series | FSG |
Port Type | G |
Stroke | 9 mm |
Standards | DIN ISO 3302-1 M3, FDA Approved |
Number of Folds | 2.5 |
Hardness | 55 Shore A |
Durometer | 55 A |
Maximum Vacuum Pressure | -0.6 bar |
Adapter Material | Aluminum |
Weight | 5.3 g |
Pad Color | Clear |
Description
Item Vacuum Pad Assembly, Adapter Material Aluminum, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 2.5, Outside Diameter 14 mm, Overall Height 36.3 mm, Pad Color Clear, Pad Diameter 15.5 mm, Hardness 55 Shore A, Pad Height 28.8 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 1/8 in, Port Type G, Series FSG, Standards DIN ISO 3302-1 M3, FDA Approved, Stroke 9 mm, Weight 5.3 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN5)
- BESTORQ Aftermarket 106286 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A39 (A39)
- FASCO HVAC Motor, 1/80 HP, 1500 rpm, 115V, 3.3 (D122)
- MARTINDALE ELECTRIC 4 in X 3 in X 2 in, Commstone, Grade Srm With Right Angle Tramway Handle (COMMX320RSRM)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03546)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10516)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00044)
- Schmalz Vacuum Pads